- Plastic Shim Stock
- Flat Sheet
- .0005" Thick
- 25" x 20"
- Silver Color
| Width | 25 in |
| Material | Plastic |
| Color | Silver |
| Length | 20 in |
| Shim Type | Flat Sheet |
| Thickness | 0.0005 in |
| Weight | 0.01 LB |
| Width | 25 in |
| Material | Plastic |
| Color | Silver |
| Length | 20 in |
| Shim Type | Flat Sheet |
| Thickness | 0.0005 in |
| Weight | 0.01 LB |