- Plastic Shim Stock
- Flat Sheet
- .0005" Thick
- 25" x 40"
- Silver Color
| Width | 25 in |
| Length | 40 in |
| Shim Type | Flat Sheet |
| Material | Plastic |
| Thickness | 0.0005 in |
| Color | Silver |
| Weight | 0.02 LB |
| Width | 25 in |
| Length | 40 in |
| Shim Type | Flat Sheet |
| Material | Plastic |
| Thickness | 0.0005 in |
| Color | Silver |
| Weight | 0.02 LB |