- Plastic Shim Stock
- Flat Sheet
- .001" Thick
- 25" x 40"
- Amber Color
| Material | Plastic |
| Thickness | 0.001 in |
| Width | 25 in |
| Shim Type | Flat Sheet |
| Color | Amber |
| Length | 40 in |
| Weight | 0.04 LB |
| Material | Plastic |
| Thickness | 0.001 in |
| Width | 25 in |
| Shim Type | Flat Sheet |
| Color | Amber |
| Length | 40 in |
| Weight | 0.04 LB |