- Plastic Shim Stock
- Flat Sheet
- .001" Thick
- 25" x 20"
- Amber Color
| Length | 20 in |
| Color | Amber |
| Material | Plastic |
| Shim Type | Flat Sheet |
| Width | 25 in |
| Thickness | 0.001 in |
| Weight | 0.02 LB |
| Length | 20 in |
| Color | Amber |
| Material | Plastic |
| Shim Type | Flat Sheet |
| Width | 25 in |
| Thickness | 0.001 in |
| Weight | 0.02 LB |