- Plastic Shim Stock
- Flat Sheet
- .0015" Thick
- 25" x 20"
- Purple Color
| Length | 20 in |
| Thickness | 0.0015 in |
| Material | Plastic |
| Color | Purple |
| Shim Type | Flat Sheet |
| Width | 25 in |
| Weight | 0.05 LB |
| Length | 20 in |
| Thickness | 0.0015 in |
| Material | Plastic |
| Color | Purple |
| Shim Type | Flat Sheet |
| Width | 25 in |
| Weight | 0.05 LB |