- Plastic Shim Stock
- Flat Sheet
- .002" Thick
- 25" x 48"
- Red Color
| Color | Red |
| Material | Plastic |
| Shim Type | Flat Sheet |
| Thickness | 0.002 in |
| Length | 48 in |
| Width | 25 in |
| Weight | 0.08 LB |
| Color | Red |
| Material | Plastic |
| Shim Type | Flat Sheet |
| Thickness | 0.002 in |
| Length | 48 in |
| Width | 25 in |
| Weight | 0.08 LB |