- Plastic Shim Stock
- Flat Sheet
- .003" Thick
- 25" x 48"
- Green Color
| Material | Plastic |
| Color | Green |
| Length | 48 in |
| Width | 25 in |
| Thickness | 0.003 in |
| Shim Type | Flat Sheet |
| Weight | 0.12 LB |
| Material | Plastic |
| Color | Green |
| Length | 48 in |
| Width | 25 in |
| Thickness | 0.003 in |
| Shim Type | Flat Sheet |
| Weight | 0.12 LB |