- Plastic Shim Stock
- Flat Sheet
- .004" Thick
- 25" x 40"
- Tan Color
| Length | 40 in |
| Width | 25 in |
| Shim Type | Flat Sheet |
| Thickness | 0.004 in |
| Color | Tan |
| Material | Plastic |
| Weight | 0.16 LB |
| Length | 40 in |
| Width | 25 in |
| Shim Type | Flat Sheet |
| Thickness | 0.004 in |
| Color | Tan |
| Material | Plastic |
| Weight | 0.16 LB |