- Plastic Shim Stock
- Flat Sheet
- .005" Thick
- 25" x 48"
- Blue Color
| Color | Blue |
| Width | 25 in |
| Shim Type | Flat Sheet |
| Length | 48 in |
| Material | Plastic |
| Thickness | 0.005 in |
| Weight | 0.2 LB |
| Color | Blue |
| Width | 25 in |
| Shim Type | Flat Sheet |
| Length | 48 in |
| Material | Plastic |
| Thickness | 0.005 in |
| Weight | 0.2 LB |