- Plastic Shim Stock
- Flat Sheet
- .0075" Thick
- 25" x 48"
- Matte Color
| Material | Plastic |
| Length | 48 in |
| Thickness | 0.0075 in |
| Width | 25 in |
| Color | Matte |
| Shim Type | Flat Sheet |
| Weight | 0.3 LB |
| Material | Plastic |
| Length | 48 in |
| Thickness | 0.0075 in |
| Width | 25 in |
| Color | Matte |
| Shim Type | Flat Sheet |
| Weight | 0.3 LB |