- Plastic Shim Stock
- Flat Sheet
- .010" Thick
- 21" x 51"
- Brown Color
| Shim Type | Flat Sheet |
| Material | Plastic |
| Width | 21 in |
| Color | Brown |
| Thickness | 0.01 in |
| Length | 51 in |
| Weight | 0.52 LB |
| Shim Type | Flat Sheet |
| Material | Plastic |
| Width | 21 in |
| Color | Brown |
| Thickness | 0.01 in |
| Length | 51 in |
| Weight | 0.52 LB |