- Plastic Shim Stock
- Flat Sheet
- .0125" Thick
- 25" x 48"
- Black Color
| Length | 48 in |
| Thickness | 0.0125 in |
| Material | Plastic |
| Color | Black |
| Shim Type | Flat Sheet |
| Width | 25 in |
| Weight | 0.6 LB |
| Length | 48 in |
| Thickness | 0.0125 in |
| Material | Plastic |
| Color | Black |
| Shim Type | Flat Sheet |
| Width | 25 in |
| Weight | 0.6 LB |