- Plastic Shim Stock
- Flat Sheet
- .020" Thick
- 23 3/4" x 26 7/8"
- Yellow Color
| Color | Yellow |
| Thickness | 0.02 in |
| Length | 26 7/8 in |
| Shim Type | Flat Sheet |
| Width | 23 3/4 in |
| Material | Plastic |
| Weight | 0.5 LB |
| Color | Yellow |
| Thickness | 0.02 in |
| Length | 26 7/8 in |
| Shim Type | Flat Sheet |
| Width | 23 3/4 in |
| Material | Plastic |
| Weight | 0.5 LB |