- Plastic Shim Stock
- Flat Sheet
- .020" Thick
- 23 3/4" x 53 3/4"
- Yellow Color
| Material | Plastic |
| Width | 23 3/4 in |
| Thickness | 0.02 in |
| Length | 53 3/4 in |
| Shim Type | Flat Sheet |
| Color | Yellow |
| Weight | 1.0 LB |
| Material | Plastic |
| Width | 23 3/4 in |
| Thickness | 0.02 in |
| Length | 53 3/4 in |
| Shim Type | Flat Sheet |
| Color | Yellow |
| Weight | 1.0 LB |