- Plastic Shim Stock
- Flat Sheet
- .060" Thick
- 21" x 26 1/2"
- Clear Color
| Width | 21 in |
| Length | 26 1/2 in |
| Thickness | 0.06 in |
| Material | Plastic |
| Shim Type | Flat Sheet |
| Color | Clear |
| Weight | 1.56 LB |
| Width | 21 in |
| Length | 26 1/2 in |
| Thickness | 0.06 in |
| Material | Plastic |
| Shim Type | Flat Sheet |
| Color | Clear |
| Weight | 1.56 LB |