- 304 Stainless Steel Shim Stock
- Roll
- .004" Thick
- 12" x 50"
- Stainless Steel Color
| Shim Type | Roll |
| Thickness | 0.004 in |
| Material | 304 Stainless Steel |
| Color | Stainless Steel |
| Length | 50 in |
| Weight | 0.69 LB |
| Shim Type | Roll |
| Thickness | 0.004 in |
| Material | 304 Stainless Steel |
| Color | Stainless Steel |
| Length | 50 in |
| Weight | 0.69 LB |