- 304 Stainless Steel Shim Stock
- Roll
- .009" Thick
- 12" x 50"
- Stainless Steel Color
| Material | 304 Stainless Steel |
| Shim Type | Roll |
| Length | 50 in |
| Thickness | 0.009 in |
| Color | Stainless Steel |
| Weight | 1.56 LB |
| Material | 304 Stainless Steel |
| Shim Type | Roll |
| Length | 50 in |
| Thickness | 0.009 in |
| Color | Stainless Steel |
| Weight | 1.56 LB |