- 304 Stainless Steel Shim Stock
- Roll
- .015" Thick
- 12" x 50"
- Stainless Steel Color
| Material | 304 Stainless Steel |
| Length | 50 in |
| Shim Type | Roll |
| Color | Stainless Steel |
| Thickness | 0.015 in |
| Weight | 2.6 LB |
| Material | 304 Stainless Steel |
| Length | 50 in |
| Shim Type | Roll |
| Color | Stainless Steel |
| Thickness | 0.015 in |
| Weight | 2.6 LB |