- 304 Stainless Steel Shim Stock
- Roll
- .001" Thick
- 6" x 50"
- Stainless Steel Color
| Length | 50 in |
| Color | Stainless Steel |
| Thickness | 0.001 in |
| Shim Type | Roll |
| Material | 304 Stainless Steel |
| Weight | 0.09 LB |
| Length | 50 in |
| Color | Stainless Steel |
| Thickness | 0.001 in |
| Shim Type | Roll |
| Material | 304 Stainless Steel |
| Weight | 0.09 LB |