- 16.2 in Height
- 10.75 in Width
- MDF Material
- 11 Compartments
description
- Use the AdirOffice attractively designed sorters to keep stationery, often referred-to documents, forms and other paperwork within easy reach. Attach nametags or other identifiers to the hardboard shelves to enhance office or classroom utility. Measuring 16.2 in. H x 11.75 in. D x 10.75 in. W in size, this compact paper sorter provides ample room to store all or your papers without taking up excess counter, floor or desk space. Each shelf and compartment measures 10.75 in. W x 11.75 in. D to accommodate standard-sized papers and folders. If you prefer larger compartments, you can insert fewer than the supplied 10 shelves to accommodate your needs made from durable plastic. Exterior is expertly crafted using sturdy, medium-density fiberboard construction.
features
- Compartment dimensions 10.75 in. W x 11.75 in. D
- Storage for home or commercial use
- 11 letter-sized compartments
- Measuring 16.2 in. H x 11.75 in. D x 10.75 in. W
- Perfect for home, office or classroom use
- Medium-density fiberboard exterior construction
| Weight | 0.0 LB |
| EAN or UPC | 819598024097 |

