- 16.3 in Height
- 39.3 in Width
- MDF Material
- 24 Compartments
description
- The AdirOffice Wood Adjustable Literature Organizer is just the ticket for organizing and keeping track of sales brochures, product literature and other office materials supporting your company's business. These attractive storage units make life easier for your sales support staff members, especially if they have other responsibilities as well. This accessory is made of durable, medium-density fiberboard construction to supply long-lasting strength for years to come. The letter size compartments hold up to 15 lbs. and adjust in 2.5 increments to meet all your needs in the home, office or classroom. Tasks are made easier because these organizers provide options including color coding and labeling capabilities, enabling quick selection of material to be distributed. It features an 11.8 in. depth and removable shelves to accommodate items of various sizes.
features
- Adjustable letter size compartments
- Rugged wood construction
- 2.5 in. increments compartment adjustability
- 11.8 x 39.3 x 16.3 in.
| Weight | 37.4 LB |
| EAN or UPC | 840309412063 |

