The AdirOffice Vertical File Rolling Stand with 12 Brackets 613 in black provides hanging blueprint storage that's convenient and easy to get to. The 12 pivot brackets swing out wide so it's a cinch to see and access your blueprints, plan drawings, maps, or other large documents. Just clamp your files into a hanging paper clamp and snap it onto 1 of the brackets. The brackets accommodate any size clamp, so you can fit documents in a variety of sizes onto this mobile blueprint stand at the same time. (Clamps are sold separately) This mobile blueprint rack is adjustable to fit even your largest files: the length is adjustable from 28 in. to 46 in., the width is 27 in., and the height is adjustable from 46 in. to 66 in. Made of solid steel, with a 240 lbs. W capacity (20 lbs. per bracket), this hanging file rack can hold a lot of documents. It's easy to move your documents from room to room on this mobile plan rack, which has four 3 in. swivel wheels. The front 2 lock to hold it stable when your get it to its destination. This hanging file rack with wheels comes with a limited lifetime warranty.
features
Widely swinging pivot brackets for easy access
Dimensions 66 in. H x 27 in. W x 46.5 in. D
Accommodates various sizes hanging clamps, twelve 30 inch hanging clamps are included
Easy to assemble and adjust
Swivel casters with brakes for portability control
240 pound weight capacity
Easily snap your clamp onto a bracket
Made of solid steel
Adjustable length from 28.5 to 46.5 inches
Adjustable height from 46 to 66 inches
Weight
0.0 LB
EAN or UPC
840309400060
We're here for you
with Service Centers across the country - We have your back