- Steel
- Gray
description
- The Adir Vertical File Rolling Stand with 12 Brackets 613 provides hanging blueprint storage that's convenient and easy to get to. The 12 pivot brackets swing out wide so it's a cinch to see and access your blueprints, plan drawings, maps, or other large documents. Just clamp your files into a hanging paper clamp and snap it onto 1 of the brackets. The brackets accommodate any size clamp, so you can fit documents in a variety of sizes onto this mobile blueprint stand at the same time. (Clamps are sold separately) This mobile blueprint rack is adjustable to fit even your largest files: the length is adjustable from 28 in. to 46 in., the W is 27 in., and the height is adjustable from 46 in. to 66 in. Made of solid steel, with a 240 lbs. weight capacity (20 lbs. per bracket), this hanging file rack can hold a lot of documents. It's easy to move your documents from room to room on this mobile plan rack, which has four 3 in. swivel wheels. The front 2 lock to hold it stable when your get it to its destination. This hanging file rack with wheels comes with a limited lifetime warranty.
features
- Widely swinging 12 pivot brackets for easy access
- 240 pound weight capacity
- Accommodates various sizes hanging clamps
- Easy to assemble and adjust
- Four 3 swiveling with 2 locking wheels
- Adjustable 28 in. - 46 in. L
- Adjustable 46 in. - 66 in. H
- 50 pounds
- Easily snap your clamp onto a bracket
- Made of solid steel
| Weight | 50.0 LB |
| EAN or UPC | 840309412155 |

