- Steel
- Red
description
- The AdirOffice Vertical File Rolling Stand with 12 Brackets provides hanging blueprint storage that's convenient and easy to get to. The 12 pivot brackets swing out wide so it's a cinch to see and access your blueprints, plan drawings, maps, or other large documents. Just clamp your files into a hanging paper clamp and snap it onto 1 of the brackets. The brackets accommodate any size clamp, so you can fit documents in a variety of sizes onto this mobile blueprint stand at the same time. (Clamps are sold separately) This mobile blueprint rack is adjustable to fit even your largest files: the length is adjustable from 28 in. to 46 in., the width is 27 in., and the height is adjustable from 46 in. to 66 in. Made of solid steel, with a 240 lbs. W capacity (20 lbs. per bracket), this hanging file rack can hold a lot of documents. It's easy to move your documents from room to room on this mobile plan rack, which has four 3 in. swivel wheels. The front 2 lock to hold it stable when your get it to its destination. This hanging file rack with wheels comes with a limited lifetime warranty.
features
- Hanging easy access storage
- 12 pivot brackets fit any size clamp
- Four 3 swiveling with 2 locking wheels
- Adjustable 28 in. - 46 in. L
- Adjustable 46 in. - 66 in. H
- Made of steel
- Made of solid steel
- Easily snap your clamp onto a bracket
- Made of solid steel
| Weight | 50.0 LB |
| EAN or UPC | 840309419253 |

