Skip to content Skip to navigation menu
Steel Black Mobile Plan Center for Blueprints

ADI614-BLK-MK

Steel Black Mobile Plan Center for Blueprints
Item #121310769
  • Steel
  • Black
Steel Black Mobile Plan Center for Blueprints
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel
  • Black

description

  • An ingenious solution to the difficulties of moving documents. This solid steel mobile plan center works equally well in harsh environments, such as construction sites, and soft settings, such as modern offices. It glides easily across spaces on its 4 swivel casters, 2 of which brake for control of movement. Simply drop the files in and lift them out, as needed. The width is adjustable to fit 24 in., 30 in. and 36 in. hanging clamps (sold separately), and it can hold up to 12 clamps. Durable, convenient, and simple to set up. (hanging clamps are sold separately).

features

  • Ideal for construction sites or offices
  • Adjustable widths for various sizes hanging clamps
  • Height adjusts 32.5 in. - 57 in.
  • Width adjusts 27.5 in. - 47.5 in.
  • Swivel casters with brakes for portability control
  • Easy to assemble and adjust
  • Black finish
Weight 26.0 LB
EAN or UPC 840309412186
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison