- Steel
- Blue
description
- An ingenious solution to the difficulties of moving documents. This solid steel mobile plan center works equally well in harsh environments, such as construction sites, and soft settings, such as modern offices. It glides easily across spaces on its 4 swivel casters, 2 of which brake for control of movement. Simply drop the files in and lift them out, as needed. The width is adjustable to fit 24 in., 30 in. and 36 in. hanging clamps (sold separately), and it can hold up to 12 clamps. Durable, convenient, and simple to set up. (hanging clamps are sold separately).
features
- Ideal for construction sites or offices
- Adjustable widths for various sizes hanging clamps
- Height adjusts 32.5 in. - 57 in.
- Width adjusts 27.5 in. - 47.5 in.
- Swivel casters with brakes for portability control
- Easy to assemble and adjust
- Blue finish
| Weight | 26.0 LB |
| EAN or UPC | 840309419260 |

