- Steel
- White
description
- Carrying documents from desk to desk or shuffling them about is messy and pass. This mobile plan center lets you easily roll your files anywhere, anytime. Simply drop the files in and lift them out, as needed. Composed of heavy gauge steel with ball bearing swivel casters (2 with brakes), this unit allows for up to 18 hanging clamps with adjustable widths of 24 in to 42 in. (Clamps are sold separately). The stand is simple to set up and simple to use.
features
- Roll your files from place to place easily
- Adjustable widths for various sizes hanging clamps
- Adjustable widths for various size hanging clamps
- Width adjusts 24 in. - 42 in.
- Drop files in and lift them out easily and conveniently
- Dimensions: 47 in x 20.5 in x 51 in
- Roll your files from place to place easily
| Weight | 0.0 LB |
| EAN or UPC | 815236017155 |

