- 8 in Height
- 12 in Width
- Gray
- Steel Material
description
- The Alpine Industries Sanitizing Cleaning Wipes Dispenser Wall Mount is a durable and long lasting solution for keeping the spread of germs at bay. Easy to mount for quick and efficient installation and use. Antibacterial sanitizing wipes are perfect for cleaning and disinfecting nonporous surfaces. By keeping the spread of germs and controlling dust in high and low traffic spaces, our antibacterial wipes dispensers are ideal for a variety of facility areas. These areas include airport terminals, restrooms, fitness clubs, spas and gyms, research centers, physical therapy centers, hair, nail and tanning salons, hospitals, assisted living facilities, production plants, and cruises. By deliberately putting your antibacterial wipes dispensers and receptacles in the most convenient areas, they will be seen and utilized more often. The wall mount fits containers with maximum 4.25 inch diameter. It is designed with 4 arms to hold the containers in place for stability. Made from durable metal for long term use. The Alpine Industries wipe dispenser wall mount comes with pre-drilled holes and mounting hardware for sheet rock walls for easy installation.
features
- Files up to 1200 sheets conveniently and easily
- Dimensions 8 in. H x 0.75 in. W x 11.25 in. D
- Accommodates up to 12 hanging clamps in a compact space
- Easy to assemble and adjust
- Fits hanging clamps of all dimensions
- Constructed of solid steel
- Gray finish
- Clamps lift out and drop in
- Recommended to mount over wall stud or solid surface
- 3 pounds
| Height | 8 in |
| Depth | 11.25 in |
| Color | Gray |
| Weight | 3.0 LB |
| EAN or UPC | 840309419307 |

