Skip to content Skip to navigation menu
Steel Blue Drop/Lift Wall Rack

ADI616BLU-MK

Steel Blue Drop/Lift Wall Rack
Item #121310761
  • 8 in Height
  • 0.75 in Width
  • Steel Material
Steel Blue Drop/Lift Wall Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Height
  • 0.75 in Width
  • Steel Material

description

  • No longer does filing have to be a tedious chore. With this inventive rack, you can file up to 1200-sheets conveniently and easily. The wall rack can be installed to fit the clamp size dimensions of your preference. It accommodates up to 12 hanging clamps and extends out less than a foot (Clamps are sold separately). Mounting hardware is included. Ideally, rack should be installed on solid walls or on wall studs.

features

  • Files up to 1200 sheets conveniently and easily
  • Fits hanging clamps of all dimensions
  • Accommodates up to 12 hanging clamps in a compact space
  • 3 pounds
  • Files up to 1200 sheets conveniently and easily
  • Dimensions 8 in. H x 0.75 in. W x 11.25 in. D
Weight 3.0 LB
EAN or UPC 840309419321
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison