Mounted at a height of your preference, this rack not only grants you convenient access to your documents, but it also saves your drawer and cabinet space. The rack includes 12 pivot brackets that swing widely and freely from side to side to easily reveal the files contents and can accommodate up to 12 hanging clamps (sold separately). Ideally, rack should be installed on solid walls or on wall studs.
features
Accommodates hanging clamps of various sizes, includes 30 inch hanging clamps with purchase
Easy to assemble and adjust
Mounts at height of your choice
19 lbs.
Holds large documents, blueprint plans or the like
Black finish
Includes 12 hangers
Quick and easy install
241 lbs. weight capacity
Recommended to mount over wall stud or solid surface
Weight
17.0 LB
EAN or UPC
840309400091
We're here for you
with Service Centers across the country - We have your back