Skip to content Skip to navigation menu
Steel Gray Blueprint Pivot Wall Rack

ADI617

Steel Gray Blueprint Pivot Wall Rack
Item #121310817
  • 10.5 in Height
  • 24 in Width
  • Steel Material
Steel Gray Blueprint Pivot Wall Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.5 in Height
  • 24 in Width
  • Steel Material

description

  • Mounted at a height of your preference, this rack not only grants you convenient access to your documents, but it also saves your drawer and cabinet space. The rack includes 12 pivot brackets that swing widely and freely from side to side to easily reveal the files contents and can accommodate up to 12 hanging clamps (sold separately). Ideally, rack should be installed on solid walls or on wall studs.

features

  • Brackets swing widely and freely from side to side for easy access and viewing
  • Mounts at height of your choice
  • Accommodates hanging clamps of various sizes
  • Gray finish
  • Quick and easy install
  • 240 lbs. weight capacity
Weight 18.0 LB
EAN or UPC 815236010040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison