- 28.5 in Height
- 30 in Width
- MDF Material
- 50 Slot
description
- The AdirOffice Mobile Wood Blueprint Roll File holds your rolled blueprints, plan drawings, maps and other large-format documents snugly in square compartments, making it the perfect organizational solution. Sturdy and visually appealing, the unit is expertly crafted using durable wood composite to provide long-lasting strength and use for many years to come. Giving you easy access to all your documents in one compact, sturdy package, it’s easy to multi-task and efficiently deal with your various projects. The bottom of the cabinet is outfitted with four, swiveling casters to facilitate easy movement of your documents, while side handles make it easy to hold and transport the unit from one location to the next.
features
- 50-compartments
- Vinyl laminate finish that will enhance any interior setting
- Four, swiveling casters on the bottom facilitate easy movement of your files to suit your convenience
- Side handles make it easy to access and transport the unit from one location to the next
- Made from durable wood composite to provide long-lasting strength and use
| Weight | 47.0 LB |
| EAN or UPC | 819598027104 |

