Skip to content Skip to navigation menu
Walnut 22 in Corrugated Fiberboard 20 Slot Corrugated Fiberboard Box

ADI628-MK

Walnut 22 in Corrugated Fiberboard 20 Slot Corrugated Fiberboard Box
Item #121310746
  • 22 in Height
  • Walnut
  • Corrugated Fiberboard Material
Walnut 22 in Corrugated Fiberboard 20 Slot Corrugated Fiberboard Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 in Height
  • Walnut
  • Corrugated Fiberboard Material

description

  • The Adir Office upright roll File 628 you can keep your large files neatly stored. This upright roll File is perfect for blueprint storage and also for maps and other large documents. This roll files has 20 compartments, so you can store a lot in a small space this blueprint roll File only measures 15 in. long, 12 in. wide and 22 in. tall. Each compartment is 2 in. across. The durable and lightweight corrugated fiberboard construction of this blueprint roll File means you can put it anywhere, giving you convenient access to your active files. The compartments are reinforced with plastic molding, preventing rips and tears along the tops and sides.

features

  • Stores plans neatly and compactly
  • Desktop or desk-side
  • Reinforced compartments for extra protection
  • Quick and easy assembly
  • Walnut finish
Color Walnut
Width 15 in
Height 22 in
Depth 12 in
Material Corrugated Fiberboard
Weight 4.0 LB
EAN or UPC 840309410977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison