Skip to content Skip to navigation menu
48 in Steel 15 in Black Body/White Doors Single Tier Locker

ADI629-01-B-W-DL

48 in Steel 15 in Black Body/White Doors Single Tier Locker
Item #121311215
  • Black Body/White Doors
  • 15 in Width
48 in Steel 15 in Black Body/White Doors Single Tier Locker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Body/White Doors
  • 15 in Width
Color Black Body/White Doors
Material Steel
Weight 0.0 LB
EAN or UPC 840309416511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison