- Green
- 15 in Width
description
- Built to last, the locker is durably crafted using rugged steel framing and sides for long-term strength. The bottom is outfitted with rubber feet designed to prevent the locker from slipping or causing scratches and unsightly scuff marks on any surface. The AdirOffice is great place for stashing schoolwork, sporting equipment, toys, and games. This locker also has two internal hooks that can be used for coats, hats, backpacks, sports gear and more. Lightweight and easy to assemble, this locker will make a great present for birthdays, holidays and other gift-giving occasions. The door is furnished with a lock to secure the contents inside and is vented to allow airflow. Additionally, the door is furnished with a name tag slot so it can be personalized with your child’s name. Two keys are also included for quick and easy access inside.
features
- Steel construction
- 2 internal hooks for coats, hats, backpacks, sports gear
- Lockable door with nametag slot for personalization
- Dual locking option, 2 keys with your own combo or padlock
- Vented door for airflow
- Ajustable shelving
- Rubber feet to prevent floor damage
- Green finish
| Height | 48 in |
| Width | 15 in |
| Material | Steel |
| Color | Green |
| Depth | 15 in |
| Weight | 33.0 LB |
| EAN or UPC | 819598022109 |

