Our 24" Locker for Kids is the ultimate storage solution for children as they are crafted from high-quality steel, ensuring they'll withstand the test of time. Available in seven vibrant and eye-catching colors, our lockers are perfect for any classroom or children's playroom. They provide ample storage space for clothing, shoes, books, and other personal belongings, ensuring your child's items are always organized and secure. Each locker door can be locked independently with included keys or accompanying locks, providing the highest level of security for your peace of mind. The minimalist design of our lockers makes them suitable for a wide range of spaces. Each is accompanied by coat and bag hooks which make the organization more accessible than ever, encouraging children to be responsible and independent. Additionally, the vented doors ensure proper air circulation, keeping your child's belongings fresh and dry. As a bonus, adorned on every door are metal name plates that are great for locker assignments or personalization as you see fit. We take pride in the fact that assembling our lockers is an absolute breeze. The process is straightforward with our complete instructions and installation guidance. Our lockers cater to the needs of children, teachers, and parents who value quality, functionality, and style. Choose our 24" Locker for Kids for a premium storage solution that is both practical and fashionable.
features
1-Tier locker has been constructed using steel framing and sides, with rubber feet on the bottom for durability
The dimensions of the locker are 24 inch height x 15 inch depth x 15 inch width, which lets it fit in small spaces
The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys
The locker is designed with vented doors to help prevent odor and reduce bacteria
Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
The locker is shipped as a kit with easy-to-follow assembly instructions
Locker features a versatile and attractive design and comes with built-in shelves and additional hooks
Sides of the locker are furnished in a black color, accented by vibrant door color
AdirOffice black and white lockers include a convenient name tag slot for personalization
Interior locker dimensions 21.6”H x 15” W x 15” D
Depth
15 in
Width
15 in
Height
24 in
Color
Black Body/White Doors
Material
Steel
Weight
18.0 LB
EAN or UPC
840309407588
We're here for you
with Service Centers across the country - We have your back