- White
- 15 in Width
description
- Built to last, the kids 24-inch locker is durably crafted using rugged steel framing and sides for long-term strength. The bottom is outfitted with rubber feet for stability, designed to prevent the locker from slipping or causing scratches and unsightly scuff marks on any surface. The AdirOffice is great place for stashing schoolwork, sporting equipment, toys, and games. This locker also has two internal hooks that can be used for coats, hats, backpacks, sports gear and more. Lightweight and easy to assemble, this locker will make a great present for birthdays, holidays and other gift-giving occasions. The door is furnished with a lock to secure the contents inside and is vented to allow airflow. Additionally, the door is furnished with a name tag slot so it can be personalized with your child's name. The steel locker comes in a neutral off-white color for seamless incorporation into any existing decor, and is accented with a vibrant blue door color. Two keys are also included for quick and easy access inside.
features
- Locker has been constructed using steel framing and sides, with rubber feet on the bottom for durability
- The dimensions of the locker are 24 inch height x 15 inch depth x 15 inch width, which lets it fit in small spaces
- The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys
- The locker is designed with vented doors to help prevent odor and reduce bacteria
- Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- The locker is shipped as a kit with easy-to-follow assembly instructions
- Locker features a versatile and attractive design and comes with built-in shelves and additional hooks
- Sides of the locker are furnished in a neutral off-white color, accented by vibrant door color
- AdirOffice red lockers include a convenient name tag slot for personalization
- Interior locker dimensions 21.6”H x 15” W x 15” D
| Width | 15 in |
| Material | Steel |
| Depth | 15 in |
| Height | 24 in |
| Color | White |
| Weight | 18.0 LB |
| EAN or UPC | 840309408721 |

