Skip to content Skip to navigation menu
72 in Steel 12 in Black Single Tier Locker

ADI629-201-BLK-DL-4PK

72 in Steel 12 in Black Single Tier Locker
Item #121311241
  • Black
  • 12 in Width
72 in Steel 12 in Black Single Tier Locker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black
  • 12 in Width
Color Black
Material Steel
No. of Packs 4 Pack
Weight 0.0 LB
EAN or UPC 840309417556
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison