- Black
- 12 in Width
description
- The AdirOffice Steel Single Compartment Tier Key Lock Storage Locker will be warmly welcomed in school corridors, golf clubs, sports franchises, public safety, first responder and similar organizations where secure storage for participants is essential. AdirOffice storage lockers keep clutter off the floor and secure items within. This is a single tier compartment storage locker with a vent for air flow. The storage locker includes 2-shelves and 2-hooks to store items. Assembly required with provided hardware. Each door has 2-keys and option for user-provided combo- or padlock-enhanced security. The AdirOffice locker also contains a slot for names or numbers for personal or public use extends locker utility.
features
- Steel construction
- 2 internal hooks for coats, hats, backpacks, sports gear
- Lockable door with nametag slot for personalization
- Dual locking option, 2 keys with your own combo or padlock
- Vented door for airflow
- Ajustable shelving
- 2-shelves
- Vented doors
- 2 hanging hooks
- Vented doors
| Material | Steel |
| Width | 12 in |
| Color | Black |
| Height | 72 in |
| Depth | 12 in |
| Weight | 36.0 LB |
| EAN or UPC | 810012672009 |

