- 2 Compartments
- Blue
- 12 in Width
description
- The AdirOffice Steel Double Compartment Tier Key Lock Storage Locker will also be warmly welcomed in school corridors, golf clubs, sports franchises, public safety, first responder and similar organizations where secure storage for participants is essential. AdirOffice storage lockers keep clutter off the floor and secure items within. The storage locker includes 2-shelved compartments and 2-hooks to store items. This is a dual tier compartment storage locker with vents for air flow. Assembly required with provided hardware. Each door has 2-keys and option for user-provided combo- or padlock-enhanced security. The AdirOffice locker also contains a slot for names or numbers for personal or public use extends locker utility.
features
- Set of 4 lockers to suit your needs in schools and other public facilities
- Dual locking mechanism that includes aa set of 2-keys per door, can accommodate combo lock or padlock
- Slot for names or numbers
- Constructed of durable metal for long lasting use
- Blue
- 2-compartments for storage
- 2 hanging hooks to hang backbacks, purses, coats, hats and other accessories
- Vented doors to help prevent odor
- Includes assembly hardware
| Width | 12 in |
| No. of Compartments | 2 |
| Depth | 12 in |
| Material | Steel |
| No. of Packs | 4 Pack |
| Height | 72 in |
| Color | Blue |
| Weight | 38.0 LB |
| EAN or UPC | 810071532368 |

