- Misty Green
- 12 in Width
description
- Our Large 2 Door Locker is the ultimate storage solution for schools, breakrooms, changing rooms and much more. Crafted from high-quality steel, this locker is built to last and withstand the test of time. It is available in seven vibrant colors, making it a stylish addition to any office or school environment. With ample storage space for textbooks, clothes, personal belongings, and more, this locker ensures that your items are always organized and secure. Each locker door can be locked independently with included keys or accompanying locks, providing optimal security for your peace of mind. The minimalist design of our locker makes it suitable for a wide range of spaces. They all come equipped with coat and bag hooks, making organization easy and accessible. Proper air circulation is guaranteed with vented doors, keeping your items fresh and dry all day long. Additionally, each door features a metal nameplate that can be used for locker assignments or personalization. Assembling the locker is a breeze too with complete instructions and installation guidance. Our Large 2 Door Locker caters to the needs of individuals who value quality, functionality, and style. Choose them for a premium storage solution that is both practical and fashionable.
features
- 2-tier lockers are constructed with steel framing and sides, with rubber feet on the bottom for durability
- The dimensions of the locker are 72 inch height x 12 inch depth x 12 inch width, giving you good space to fit most things
- The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys
- The locker is designed with vented doors to help prevent odor and reduce bacteria
- The locker features a versatile and attractive design, and comes with built-in shelves and 2 internal hooks included for hats and jackets
- The locker is shipped as a kit with easy-to-follow assembly instructions
- Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- Sides of the locker are furnished in a neutral off-white color, accented by vibrant door color
- AdirOffice two compartment lockers include a convenient name tag slot for personalization
- Interior locker dimensions 69.6”H x 12” W x 12” D
| Width | 12 in |
| Depth | 12 in |
| Height | 72 in |
| Material | Steel |
| Color | Misty Green |
| Weight | 38.0 LB |
| EAN or UPC | 840309407632 |

