- 3 Compartments
- Black
- 12 in Width
description
- The AdirOffice Steel Triple Compartment Tier Key Lock Storage Locker will also be warmly welcomed in school corridors, golf clubs, sports franchises, public safety, first responder and similar organizations where secure storage for participants is essential. AdirOffice storage lockers keep clutter off the floor and secure items within. The storage locker includes 3-shelved compartments and 3-hooks to store items. This is a triple tier compartment storage locker with vents for air flow. Assembly required with provided hardware. Each door has 2-keys and option for user-provided combo- or padlock-enhanced security. The AdirOffice locker also contains a slot for names or numbers for personal or public use extends locker utility.
features
- Steel construction
- 2 internal hooks for coats, hats, backpacks, sports gear
- Lockable door with nametag slot for personalization
- Dual locking option, 2 keys with your own combo or padlock
- Vented door for airflow
- Ajustable shelving
- 3 tier compartment
- Vented doors
- Dual locking mechanism
- Includes assembly hardware
| Width | 12 in |
| Height | 72 in |
| Color | Black |
| Depth | 12 in |
| Material | Steel |
| No. of Compartments | 3 |
| Weight | 38.0 LB |
| EAN or UPC | 810012672108 |

