Alpine Industries
ADI629-204-B-W-DL-4PK
72 in Steel 12 in Black Body/White Doors 4-Tier Locker
Item #121311299
- Black Body/White Doors
- 12 in Width
| Color | Black Body/White Doors |
| Material | Steel |
| No. of Packs | 4 Pack |
| Weight | 0.0 LB |
| EAN or UPC | 840309417655 |
