- 4 Compartments
- Green
- 12 in Width
description
- The AdirOffice Steel Four Compartment Tier Key Lock Storage Locker will also be warmly welcomed in school corridors, golf clubs, sports franchises, public safety, first responder and similar organizations where secure storage for participants is essential. AdirOffice storage lockers keep clutter off the floor and secure items within. The storage locker includes 4-shelved compartments and 4-hooks to store items. This is a 4 tier compartment storage locker with vents for air flow. Assembly required with provided hardware. Each door has 2-keys and option for user-provided combo- or padlock-enhanced security. The AdirOffice locker also contains a slot for names or numbers for personal or public use extends locker utility.
features
- The set of 2 lockers has been constructed using steel framing and sides, with rubber feet on the bottom for durability
- The dimensions of the locker are 72 inch height x 12 inch depth x 12 inch width, giving you good space to fit most things
- The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys.
- The locker is designed with vented doors to help prevent odor and reduce bacteria
- The locker features a versatile and attractive design, and comes with built-in shelves and 2 internal hooks included for hats and jackets
- The locker is shipped as a kit with easy-to-follow assembly instructions
- Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- Sides of the locker are furnished in a neutral off-white color, accented by vibrant door color
- AdirOffice four compartment lockers include a convenient name tag slot for personalization
- Interior locker dimensions 69.6”H x 12” W x 12” D
| Color | Green |
| Height | 72 in |
| No. of Compartments | 4 |
| Width | 12 in |
| No. of Packs | 2 Pack |
| Depth | 12 in |
| Material | Steel |
| Weight | 40.0 LB |
| EAN or UPC | 840309407298 |

