Alpine Industries
ADI629-206-B-W-DL
72 in Steel 12 in Black Body/White Doors 6-Tier Locker
Item #121311321
- Black Body/White Doors
- 12 in Width
| Material | Steel |
| Color | Black Body/White Doors |
| Weight | 0.0 LB |
| EAN or UPC | 840309416955 |
