- 4.5 in Depth
- 10.4 in Width
- Blue
- 12 in Height
description
- The AdirOffice Locking Drop Box Wall Mounted Mailbox is designed to hold keys, cash, envelopes or other important materials that need to be dropped off after hours. Constructed of durable, heavy duty 16-Gauge galvanized steel to provide long-lasting strength and furnished using a powder-coated, scratch-resistant finish. Wide enough to accommodate bigger items than your average drop box slot. This secure drop box features an anti-fishing bin door that accepts letters, checks, keys and other small bundles, To prevent theft, a anti-pry latch locking mechanism is used. The locking access door features a commercial grade 12-disc wafer lock and includes 3 laser cut keys to ensure the items inside are safe and secure. Select user-set combination lock or key lock for enhanced security against unauthorized access. To finish it off, this mailbox includes 4 mounting screws, 4 stainless steel washers, a driver bit and a drill bit for quick and easy installation of the box wherever you'd like to mount it.
features
- Select user-set combination lock or key lock
- Constructed of 16-Gauge galvanized steel
- Dimensions 12 in. H x 10.4 in. W x 4.5 in. D
- Drop slot dimensions 9.25 in. L x 2 in. H
- Access door dimensions 8.25 in. H x 9.5 in. L
- Powder-coated, scratch-resistant finish
- Includes 3 laser cut keys
- Includes 3 laser cut keys
- Commercial grade 12-disc wafer lock
- Drop slot dimensions 9.25 in. L x 2 in. H
| Weight | 7.0 LB |
| EAN or UPC | 840309412414 |

