Skip to content Skip to navigation menu
Steel Gray Medium Multi-Purpose Drop Box

ADI63102GRY-MK

Steel Gray Medium Multi-Purpose Drop Box
Item #121310732
  • 3.4 in Depth
  • 9.8 in Width
  • Gray
  • 7.5 in Height
Steel Gray Medium Multi-Purpose Drop Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.4 in Depth
  • 9.8 in Width
  • Gray
  • 7.5 in Height

description

  • The AdirOffice Steel Drop Box is designed to hold keys, cash, envelopes or materials dropped off after hours. Constructed of durable, heavy-gauge steel with a scratch resistant finish. The Multi-Purpose Drop Box is ideal for retail stores, rental facilities, customer service counters, or manufacturing plants. Each box has a 0.25 in. slot that is wide enough to insert keys, ballots, mail, money or checks. A built-in storage compartment at the top of the box can be used to store blank forms, notepads and ballots. Equipped with pre-drilled holes and screws, the steel drop box can be mounted almost anywhere. The box measures 9.75 in. x 7 in. x 3 in. and comes in a gray color with 2 keys included with each box.

features

  • Constructed of durable heavy-gauge steel
  • Scratch resistant finish
  • 2 keys included
  • Built-in storage compartment at the top behind the drop slot
  • Color grey
  • Steel construction
  • Slot dimensions: 0.25 in. width x 9.2 in. length
  • Mount anywhere with 4 predrilled holes, hardware included
Weight 0.0 LB
EAN or UPC 815236011771
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison