- 3.4 in Depth
- 9.8 in Width
- Red
- 7.5 in Height
description
- The AdirOffice Steel Drop Box is designed to hold keys, cash, envelopes or materials dropped off after hours. Constructed of durable, heavy-gauge steel with a scratch resistant finish. The Multi-Purpose Drop Box is ideal for retail stores, rental facilities, customer service counters, or manufacturing plants. Each box has a 0.25 in. slot that is wide enough to insert keys, ballots, mail, money or checks. A built-in storage compartment at the top of the box can be used to store blank forms, notepads and ballots. Equipped with pre-drilled holes and screws, the steel drop box can be mounted almost anywhere. The box measures 9.75 in. x 7 in. x 3 in. and comes in a white color with 2 keys included with each box.
features
- Multi-purpose slotted drop box designed to hold keys, cash, envelopes or materials dropped off after hours
- Slot dimensions: 0.25 in. width x 9.2 in. length
- Mount anywhere with 4 predrilled holes, hardware included
- A built-in storage compartment can be used to store blank forms, notepads, and ballots
- 2 keys included
- Installation hardware included
- Slot dimensions: 0.25 in. width x 9.2 in. length
- Mount anywhere with 4 predrilled holes, hardware included
| Weight | 0.0 LB |
| EAN or UPC | 815236013010 |

