Skip to content Skip to navigation menu
Steel Beige Large Multi-Purpose Drop Box

ADI63103BEI-MK

Steel Beige Large Multi-Purpose Drop Box
Item #121310729
  • 3 in Depth
  • 12 in Width
  • Beige
  • 10 in Height
Steel Beige Large Multi-Purpose Drop Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Depth
  • 12 in Width
  • Beige
  • 10 in Height

description

  • The AdirOffice Large Steel Drop Box can be used as a mail collection box for all outgoing or incoming mail. These boxes can also be used to keep private office correspondence confidential. It features a full piano hinged door and is constructed of durable, heavy-gauge steel with a scratch resistant finish. The drop slot measures 10 in. W x 5/16 in. D and the box measures 12 in. x 3 in. x 10 in. These sturdy units mount securely to any wall or door. It includes a durable lock with 2 keys.

features

  • Full piano hinged door
  • Scratch resistant finish
  • Helps keep private office correspondence confidential
  • Mounts securely to any wall or door
  • Installation hardware included
  • Color beige
  • Steel construction
Weight 3.15 LB
EAN or UPC 840309419468
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison