- 3 in Depth
- 12 in Width
- Blue
- 10 in Height
description
- The AdirOffice Large Steel Drop Box can be used as a mail collection box for all outgoing or incoming mail. These boxes can also be used to keep private office correspondence confidential. It features a full piano hinged door and is constructed of durable, heavy-gauge steel with a scratch resistant finish. The drop slot measures 10 in. W x 5/16 in. D and the box measures 12 in. x 3 in. x 10 in. These sturdy units mount securely to any wall or door. It includes a durable lock with 2 keys.
features
- Slot dimensions 10 in. W x 5/16 in. D
- Use as a mail collection box for all outgoing and incoming mail
- Full piano hinged door
- Scratch resistant finish
- Mounts securely to any wall or door
- 2 keys included
| Weight | 0.0 LB |
| EAN or UPC | 815236013058 |

